Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Datalocker K300 Encrypted Kypd SSD 16GB, SK300016 SK300-016

K300 Encrypted Kypd SSD 16GB, SK300016 (Discontinued)

  • Mfr # SK300-016
  • Zoro # G6321805
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK300-016
Zoro #
G6321805
UPC #
853770007829
Country of Origin
Unknown

Dimensions

Height
0.5"
Width
0.9"
Length
4"

Details

Product Type
Flash Drive

Description

Datalocker Sentry K300 Encrypted Keypad Micro SSD Drive 256-Bit AES 16GB. The Sentry K300 is a platform independent, keypad, micro SSD drive that incorporates an OLED display to enable advanced security features. The display supports true alpha-numeric password-based authentication and a full featured on-board menu system. Users can use the visual, menu driven system to change passwords, set the password policy, and enable other security features without ever consulting a manual.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.