Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NO MIC ALPHACAM H TAA COMPLIANT 1080P FULL HD WEBCAM WITH PRIVACY SHUTTER AND 3

  • Mfr # WCAM2000-NOMIC-G

  • Zoro # G716130593


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Width
2.3 in
Works with Chromebook
Yes
Operating System Supported
Mac OS X 10.7 or Higher, ChromeOS, Windows 7, Linux, Windows 8, Windows 10
Resolution
1920 x 1080
Host Interface
USB 2.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCAM2000-NOMIC-G
Zoro #
G716130593
UPC #
850051492060
Country of Origin
China

Dimensions

Width
2.3 in
Length
1.57 in

Details

Works with Chromebook
Yes
Operating System Supported
Mac OS X 10.7 or Higher, ChromeOS, Windows 7, Linux, Windows 8, Windows 10
Resolution
1920 x 1080
Item
Webcam
Host Interface
USB 2.0
Cable Type
USB-C to USB-A Cable
Screen Mode
Full HD
Maximum Frame Rate
30 fps
Mount Type
Stand, Clip, Tripod Mount
Unified Communications Platform
GoToMeeting, Zoom, Skype, Vidyo, Microsoft Teams, Adobe Connect, BlueJeans, Jabber, Cisco WebEx
Video Formats
YUY2
Features
Plug & Play, Privacy Cap
Interpolated Resolution
16 Megapixel
Power Source
USB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.