Zoro Homepage

Sentry K350 128G Encrypted US

  • Mfr # SK350128FE

  • Zoro # G213750232


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Storage Capacity
128 GB
Maximum Write Speed
190 MB/s
Maximum Read Speed
190 MB/s
Battery Chemistry
Lithium Ion (Li-Ion) Polymer
Features
Integrated Keypad, Portable, Brute Force Self Destruct, Encryption Support, Durable, Password Protection, Secure, Admin and User Mode, Remote Management Ready, Anti-virus Protection, Digital Display
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK350128FE
Zoro #
G213750232
UPC #
850005815846
Country of Origin
United States

Dimensions

Length
0.4 in
Width
0.8 in
Height
3.9 in

Details

Storage Capacity
128 GB
Maximum Write Speed
190 MB/s
Maximum Read Speed
190 MB/s
Battery Chemistry
Lithium Ion (Li-Ion) Polymer
Features
Integrated Keypad, Portable, Brute Force Self Destruct, Encryption Support, Durable, Password Protection, Secure, Admin and User Mode, Remote Management Ready, Anti-virus Protection, Digital Display
Host Interface
USB 3.1 (Gen 1) Type A, USB 2.0 Type A
Item
Flash Drive
Encryption Standard
256-bit AES
Standards
TAA Compliant
Green Environmental Attribute
Environmentally Friendly
Batteries Required
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.