
Sentry K350 256GB EncryptedUSB
Mfr # SK350256FE
Zoro # G513750208
product price: $459.99
/ea
Free Shipping & Returns
Key Features
Storage Capacity
256 GB
Maximum Write Speed
190 MB/s
Maximum Read Speed
190 MB/s
Host Interface
USB 3.2 (Gen 1) Type A, USB 2.0 Type A
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SK350256FE
Zoro #
G513750208
UPC #
893760002120
Country of Origin
United States
Dimensions
Height
3.9 in
Width
0.8 in
Details
Storage Capacity
256 GB
Maximum Write Speed
190 MB/s
Maximum Read Speed
190 MB/s
Item
Flash Drive
Host Interface
USB 3.2 (Gen 1) Type A, USB 2.0 Type A
Green Environmental Attribute
Environmentally Friendly
Features
Durable, Anti-virus Protection, Remote Management Ready, Digital Display, Admin and User Mode, Integrated Keypad, Brute Force Self Destruct, Secure, Portable, Password Protection, Encryption Support
Standards
TAA Compliant
Encryption Standard
256-bit AES
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.