Zoro Homepage

Sentry K350 64GB Encrypted USB

  • Mfr # SK350064FE

  • Zoro # G613750283


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Storage Capacity
64 GB
Maximum Write Speed
190 MB/s
Maximum Read Speed
190 MB/s
Height
3.9 in
Width
0.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK350064FE
Zoro #
G613750283
UPC #
893760002113
Country of Origin
United States

Dimensions

Height
3.9 in
Width
0.8 in

Details

Storage Capacity
64 GB
Maximum Write Speed
190 MB/s
Maximum Read Speed
190 MB/s
Host Interface
USB 2.0 Type A, USB 3.2 (Gen 1) Type A
Features
Remote Management Ready, Secure, Anti-virus Protection, Durable, Portable, Admin and User Mode, Integrated Keypad, Password Protection, Brute Force Self Destruct, Encryption Support, Digital Display
Encryption Standard
256-bit AES
Item
Flash Drive
Standards
TAA Compliant
Green Environmental Attribute
Environmentally Friendly

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.