
Sentry K350 Encrypted FIPS 140-2 Level 3 Keypad Micro SSD 512GB
Mfr # SK350-512-FE
Zoro # G016487854
product price: $657.99
/ea
Free Shipping & Returns
Key Features
Encryption Standard
256-bit AES
Length
0.4 in
Host Interface
USB 2.0 Type A
Batteries Required
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SK350-512-FE
Zoro #
G016487854
UPC #
850005815839
Country of Origin
Taiwan, Province of China
Dimensions
Length
0.4 in
Height
3.9 in
Width
0.8 in
Details
Encryption Standard
256-bit AES
Host Interface
USB 2.0 Type A
Batteries Required
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Battery Chemistry
Lithium Ion (Li-Ion) Polymer
Environmentally Friendly
Yes
Features
Anti-virus Protection
Storage Capacity
512 GB
Item
Flash Drive
Maximum Read Speed
300-MB/s
Maximum Write Speed
200-MB/s
Product Line
Sentry
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.