Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sentry K350 Encrypted FIPS 140-2 Level 3 Keypad Micro SSD 64GB

  • Mfr # SK350-064-FE

  • Zoro # G916430639


product price: $418.99
/ea
Free Shipping & Returns

Key Features

Height
3.9 in
Maximum Read Speed
190-MB/s
Host Interface
USB 3.2 (Gen 1) Type A, USB 2.0 Type A
Environmentally Friendly
Yes
Features
Secure, Anti-virus Protection, Encryption Support, Password Protection, Integrated Keypad, Digital Display, Brute Force Self Destruct, Admin and User Mode, Durable, Remote Management Ready, Portable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK350-064-FE
Zoro #
G916430639
UPC #
893760000000
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.9 in
Width
0.8 in

Details

Maximum Read Speed
190-MB/s
Host Interface
USB 3.2 (Gen 1) Type A, USB 2.0 Type A
Environmentally Friendly
Yes
Features
Secure, Anti-virus Protection, Encryption Support, Password Protection, Integrated Keypad, Digital Display, Brute Force Self Destruct, Admin and User Mode, Durable, Remote Management Ready, Portable
Storage Capacity
64 GB
Maximum Write Speed
190-MB/s
Item
Flash Drive
Encryption Standard
256-bit AES

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.