Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SENTRY5 MNGD 128GB USB FIPS

  • Mfr # S5128FEM

  • Zoro # G213750195


product price: $361.99
/ea
Free Shipping & Returns

Key Features

Storage Capacity
128 GB
Maximum Write Speed
190 MB/s
Maximum Read Speed
260 MB/s
OS Supported
Windows, Linux, Mac OS X
Host Interface
USB 3.2 (Gen 1) Type A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S5128FEM
Zoro #
G213750195
UPC #
850005815273
Country of Origin
United States

Dimensions

Width
0.8 in
Height
0.4 in
Length
3.1 in

Details

Storage Capacity
128 GB
Maximum Write Speed
190 MB/s
Maximum Read Speed
260 MB/s
OS Supported
Windows, Linux, Mac OS X
Host Interface
USB 3.2 (Gen 1) Type A
Item
Flash Drive
Encryption Standard
XTS-AES, 256-bit AES
Green Environmental Attribute
Environmentally Friendly
Rugged
Yes
Standards
FIPS 140-3 Level 3 (pending), TAA-compliant, UKCA, FCC, CE, KC, Canada ICES, RCM (Australia/NZ), Taiwan BSMI, Japan VCCI, IP68 & MIL-STD-810F, NIST 800:88, CMMC, HIPAA, SOX, SOC2, ISO 27001, NIS2, CCPA, GDPR; TAA Compliant
Features
Read-only Mode, Shock Resistant, Cryptographic Erase, Water Proof, Password Protection, Tamper Resistant, PIN Pad Protection, Hardware Encryption, Vibration Resistant, Secure, Drop Resistant, Portable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.