Zoro Homepage

SENTRY5 MNGD 16GB USB FIPS

  • Mfr # S5016FEM

  • Zoro # G413750377


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Storage Capacity
16 GB
Maximum Write Speed
190 MB/s
Maximum Read Speed
260 MB/s
Green Environmental Attribute
Environmentally Friendly
Width
0.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S5016FEM
Zoro #
G413750377
UPC #
850005815303
Country of Origin
United States

Dimensions

Width
0.8 in
Length
3.1 in
Height
0.4 in

Details

Storage Capacity
16 GB
Maximum Write Speed
190 MB/s
Maximum Read Speed
260 MB/s
Green Environmental Attribute
Environmentally Friendly
OS Supported
Mac OS X, Windows, Linux
Standards
FIPS 140-3 Level 3 (pending), TAA-compliant, UKCA, FCC, CE, KC, Canada ICES, RCM (Australia/NZ), Taiwan BSMI, Japan VCCI, IP68 & MIL-STD-810F, NIST 800:88, CMMC, HIPAA, SOX, SOC2, ISO 27001, NIS2, CCPA, GDPR; TAA Compliant
Features
Vibration Resistant, Hardware Encryption, Secure, Read-only Mode, Shock Resistant, Water Proof, Drop Resistant, PIN Pad Protection, Tamper Resistant, Portable, Password Protection, Cryptographic Erase
Encryption Standard
256-bit AES, XTS-AES
Item
Flash Drive
Rugged
Yes
Host Interface
USB 3.2 (Gen 1) Type A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.