Zoro Homepage

SENTRY5 MNGD 256GB USB FIPS

  • Mfr # S5256FEM

  • Zoro # G713750237


product price: $483.99
/ea
Free Shipping & Returns

Key Features

Storage Capacity
256 GB
Maximum Write Speed
170 MB/s
Maximum Read Speed
240 MB/s
OS Supported
Linux, Windows, Mac OS X
Encryption Standard
XTS-AES, 256-bit AES
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S5256FEM
Zoro #
G713750237
UPC #
850005815266
Country of Origin
United States

Dimensions

Height
0.4 in
Width
0.8 in
Length
3.1 in

Details

Storage Capacity
256 GB
Maximum Write Speed
170 MB/s
Maximum Read Speed
240 MB/s
OS Supported
Linux, Windows, Mac OS X
Encryption Standard
XTS-AES, 256-bit AES
Standards
FIPS 140-3 Level 3 (pending), TAA-compliant, UKCA, FCC, CE, KC, Canada ICES, RCM (Australia/NZ), Taiwan BSMI, Japan VCCI, IP68 & MIL-STD-810F, NIST 800:88, CMMC, HIPAA, SOX, SOC2, ISO 27001, NIS2, CCPA, GDPR; TAA Compliant
Host Interface
USB 3.2 (Gen 1) Type A
Features
Cryptographic Erase, Drop Resistant, Vibration Resistant, Tamper Resistant, Secure, Password Protection, Read-only Mode, Hardware Encryption, Portable, Shock Resistant, PIN Pad Protection, Water Proof
Rugged
Yes
Green Environmental Attribute
Environmentally Friendly
Item
Flash Drive

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.