SENTRY5 MNGD 32GB USB FIPS
Mfr # S5032FEM
Zoro # G513750253
product price: $210.99
/ea
Free Shipping & Returns
Key Features
Storage Capacity
32 GB
Maximum Write Speed
190 MB/s
Maximum Read Speed
260 MB/s
Green Environmental Attribute
Environmentally Friendly
Rugged
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S5032FEM
Zoro #
G513750253
UPC #
850005815297
Country of Origin
United States
Dimensions
Height
0.4 in
Width
0.8 in
Length
3.1 in
Details
Storage Capacity
32 GB
Maximum Write Speed
190 MB/s
Maximum Read Speed
260 MB/s
Green Environmental Attribute
Environmentally Friendly
Rugged
Yes
Features
Secure, PIN Pad Protection, Hardware Encryption, Water Proof, Password Protection, Cryptographic Erase, Portable, Vibration Resistant, Drop Resistant, Tamper Resistant, Read-only Mode, Shock Resistant
Standards
FIPS 140-3 Level 3 (pending), TAA-compliant, UKCA, FCC, CE, KC, Canada ICES, RCM (Australia/NZ), Taiwan BSMI, Japan VCCI, IP68 & MIL-STD-810F, NIST 800:88, CMMC, HIPAA, SOX, SOC2, ISO 27001, NIS2, CCPA, GDPR; TAA Compliant
Host Interface
USB 3.2 (Gen 1) Type A
Item
Flash Drive
OS Supported
Windows, Mac OS X, Linux
Encryption Standard
256-bit AES, XTS-AES
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.