Zoro Homepage

SENTRY5 MNGD 512GB USB FIPS

  • Mfr # S5512FEM

  • Zoro # G513750284


product price: $522.99
/ea
Free Shipping & Returns

Key Features

Storage Capacity
512 GB
Maximum Write Speed
250 MB/s
Maximum Read Speed
310 MB/s
Standards
FIPS 140-3 Level 3 (pending), TAA-compliant, UKCA, FCC, CE, KC, Canada ICES, RCM (Australia/NZ), Taiwan BSMI, Japan VCCI, IP68 & MIL-STD-810F, NIST 800:88, CMMC, HIPAA, SOX, SOC2, ISO 27001, NIS2, CCPA, GDPR; TAA Compliant
OS Supported
Mac OS X, Linux, Windows
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S5512FEM
Zoro #
G513750284
UPC #
850051492015
Country of Origin
United States

Dimensions

Length
3.1 in
Height
0.4 in
Width
0.8 in

Details

Storage Capacity
512 GB
Maximum Write Speed
250 MB/s
Maximum Read Speed
310 MB/s
Standards
FIPS 140-3 Level 3 (pending), TAA-compliant, UKCA, FCC, CE, KC, Canada ICES, RCM (Australia/NZ), Taiwan BSMI, Japan VCCI, IP68 & MIL-STD-810F, NIST 800:88, CMMC, HIPAA, SOX, SOC2, ISO 27001, NIS2, CCPA, GDPR; TAA Compliant
Item
Flash Drive
OS Supported
Mac OS X, Linux, Windows
Encryption Standard
256-bit AES, XTS-AES
Green Environmental Attribute
Environmentally Friendly
Features
PIN Pad Protection, Vibration Resistant, Water Proof, Hardware Encryption, Password Protection, Shock Resistant, Portable, Tamper Resistant, Secure, Drop Resistant, Read-only Mode, Cryptographic Erase
Host Interface
USB 3.2 (Gen 1) Type A
Rugged
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.