Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SENTRY5 MNGD 8GB USB FIPS

  • Mfr # S5008FEM

  • Zoro # G913750358


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Storage Capacity
8 GB
Maximum Write Speed
190 MB/s
Maximum Read Speed
260 MB/s
Rugged
Yes
Width
0.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S5008FEM
Zoro #
G913750358
UPC #
850005815310
Country of Origin
United States

Dimensions

Width
0.8 in
Height
0.4 in
Length
3.1 in

Details

Storage Capacity
8 GB
Maximum Write Speed
190 MB/s
Maximum Read Speed
260 MB/s
Item
Flash Drive
Rugged
Yes
Encryption Standard
256-bit AES, XTS-AES
OS Supported
Windows, Mac OS X, Linux
Host Interface
USB 3.2 (Gen 1) Type A
Features
Hardware Encryption, Password Protection, Shock Resistant, Secure, Tamper Resistant, Water Proof, Read-only Mode, PIN Pad Protection, Drop Resistant, Cryptographic Erase, Portable, Vibration Resistant
Standards
FIPS 140-3 Level 3 (pending), TAA-compliant, UKCA, FCC, CE, KC, Canada ICES, RCM (Australia/NZ), Taiwan BSMI, Japan VCCI, IP68 & MIL-STD-810F, NIST 800:88, CMMC, HIPAA, SOX, SOC2, ISO 27001, NIS2, CCPA, GDPR; TAA Compliant
Green Environmental Attribute
Environmentally Friendly

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.