Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ink Ribbon for Brother AX10, Black

  • Mfr # R1420

  • Zoro # G6429906


product price: $6.25
/ea
Sold in multiples of 2 for $12.50

Key Features

Printer Model
Printer Brand
Brother
Color
Black
For Use With
Brother 50; Ce 25, 30, 320, 333, 40, 400, 45, 50, 50XL, 500, 51, 550, 555, 560, 58, 60, 600, 61, 65, 650, 666, 68, 70, 700, 80; CM-1000, 2000; Compactronic 333, 35, 40, 45, 50, 58, 60, I, II, III, 60; Correctronic 35, 40, 50, 65; Cx 50, 60, 65, 80, 90, 95; Em 100, 1050, 1050Ds, 200, 250, 300, 401, 411, 430, 450, 530, 550, 60, 630, 65, 80, 85; Executron 50, 60, 65, 68, 70; Hr 10, 10C, 100, 15, 15XL, 20, 25, HR 30, HR 35, 35P, 40; M-Office 7000; M022; OPUS WP510; Professional 400, 440, 80, 90; STUDENT-RITER XL1; TS-3050; WP-1; WP 200STM, 500, 510, 55, 650; XL 50; Smith Coronaâ„¢ AX10
Product Type
Ribbon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R1420
Zoro #
G6429906
UPC #
032929613160
Country of Origin
China

Details

Printer Model
Item
Ink Ribbon
Printer Brand
Brother
Color
Black
For Use With
Brother 50; Ce 25, 30, 320, 333, 40, 400, 45, 50, 50XL, 500, 51, 550, 555, 560, 58, 60, 600, 61, 65, 650, 666, 68, 70, 700, 80; CM-1000, 2000; Compactronic 333, 35, 40, 45, 50, 58, 60, I, II, III, 60; Correctronic 35, 40, 50, 65; Cx 50, 60, 65, 80, 90, 95; Em 100, 1050, 1050Ds, 200, 250, 300, 401, 411, 430, 450, 530, 550, 60, 630, 65, 80, 85; Executron 50, 60, 65, 68, 70; Hr 10, 10C, 100, 15, 15XL, 20, 25, HR 30, HR 35, 35P, 40; M-Office 7000; M022; OPUS WP510; Professional 400, 440, 80, 90; STUDENT-RITER XL1; TS-3050; WP-1; WP 200STM, 500, 510, 55, 650; XL 50; Smith Coronaâ„¢ AX10
Product Type
Ribbon
Compatibility
Brother AX Type Writer, Panasonic KX-R Type Writer
Device Types
Typewriter
Material
Film
Printing Type
Singlestrike

Description

Printer Brand Brother

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.