Ink Ribbon for Citizen DP-600, Black/Red
Mfr # R0167
Zoro # G4788598
product price: $4.89
/eaSold in multiples of 3 for $14.67
Key Features
Ink/Toner Color
Black/Red
Cartridge Condition
Remanufactured
Color
Black
For Use With
Citizen® DP-600 Series; LDP-3530, LDP-3535, LDP-3540
Product Type
Ribbon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R0167
Zoro #
G4788598
UPC #
032929611845
Country of Origin
China
Details
Ink/Toner Color
Black/Red
Cartridge Condition
Remanufactured
Item
Ink Cartridge
Color
Black
For Use With
Citizen® DP-600 Series; LDP-3530, LDP-3535, LDP-3540
Product Type
Ribbon
Compatibility
Citizen Printers:DP600, iDP700 Series
Material
Nylon
Device Types
Cash Register
Compatible Printer Model Number
DP600, LDP-3530, LDP-3535, LDP-3540
Market Indicator Cartridge Number
564XL
Compatible Printer Series
DP, LDP
Compatible Printer Brand
Citizen
Description
For use with Citizen® DP-600 Series, LDP-3530, LDP-3535 and LDP-3540 cash registers.
- • For use with Citizen® DP-600 Series, LDP-3530, LDP-3535 and LDP-3540 cash registers.
- • Consistent, crisp character output.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.