
Ink Ribbon for Oki 182/320, Black, PK6
Mfr # P6010
Zoro # G6429976
product price: $13.39
/pk 6, $2.23/eaKey Features
Color
Black
For Use With
Oki® Microline 172, 180, 182, 182 Plus, 182T, 183, 184 Plus, 184T, 192, 192 Plus, 193, 193 Plus, 320, 320T, 321, 321T, 390; Okimate 120
Product Type
Ribbon
Compatibility
Okidata Printers: 172, 180, 182, 182 Plus, 182 TTY, 182 Turbo, 184, 186, 192, 192 Elite, 192 Plus, 193, 193 Elite, 193 Plus, 194, 195, 280, 320, 320 Turbo, 320 Turbo/D, 320 Turbo/n, 320T, 321, 321 Turbo, 321 Turbo/D, 321 Turbo/n, 321T, 3320, 3321, OkiMate 120
Device Types
Printer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P6010
Zoro #
G6429976
UPC #
032929350355
Country of Origin
China
Details
Item
Ink Ribbon for Oki 182/320,Black,PK6
Color
Black
For Use With
Oki® Microline 172, 180, 182, 182 Plus, 182T, 183, 184 Plus, 184T, 192, 192 Plus, 193, 193 Plus, 320, 320T, 321, 321T, 390; Okimate 120
Product Type
Ribbon
Compatibility
Okidata Printers: 172, 180, 182, 182 Plus, 182 TTY, 182 Turbo, 184, 186, 192, 192 Elite, 192 Plus, 193, 193 Elite, 193 Plus, 194, 195, 280, 320, 320 Turbo, 320 Turbo/D, 320 Turbo/n, 320T, 321, 321 Turbo, 321 Turbo/D, 321 Turbo/n, 321T, 3320, 3321, OkiMate 120
Device Types
Printer
Ribbon Type
Cartridge
Printing Type
Dot Matrix
Material
Nylon
Description
For use with Oki® Microline and Okimate printers. Consistent, trouble-free performance.
- • For use with Oki® Microline and Okimate printers.
- • Consistent, trouble-free performance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.