Zoro Homepage

Ink Ribbon for Panasonic Printers, Black, Printer Model: KX-P2130, KX-P2135

  • Mfr # R6450

  • Zoro # G4788631


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Printer Series
None
Printer Model
KX-P2130, KX-P2135
Printer Brand
Panasonic
Color
Black
For Use With
Panasonic® KX-P2130, KX-P2135
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R6450
Zoro #
G4788631
UPC #
032929610794
Country of Origin
China

Details

Printer Series
None
Printer Model
KX-P2130, KX-P2135
Item
Ink Ribbon
Printer Brand
Panasonic
Color
Black
For Use With
Panasonic® KX-P2130, KX-P2135
Product Type
Ribbon
Compatibility
Panasonic 2130 Printer
Device Types
Printer
Material
Nylon
Photo Identification Key
121
Printing Type
Dot Matrix

Description

Printer Brand Panasonic, Printer Series None, Printer Model KX-P2130, KX-P2135, Color Black, Ink Ribbon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.