Zoro Homepage

Ink Ribbon for Printers, Nylon, Black

  • Mfr # R6010

  • Zoro # G4788677


product price: $4.29
/ea
Sold in multiples of 3 for $12.87

Key Features

Color
Black
For Use With
OkiĀ® Microline 172, 180, 182, 182 Plus, 182T, 183, 184 Plus, 184T, 186, 192, 192 Plus, 193, 193 Plus, 320, 320T, 321, OkimateĀ® 120; Texas Instruments Omni 800 Models 810, 820, 880, 885
Package Type
OEM
Product Type
Ribbon
Compatibility
Okidata Printers:ML182, ML192, ML320, ML321, ML380, ML390, ML391
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R6010
Zoro #
G4788677
UPC #
032929610718
Country of Origin
China

Details

Item
Ink Ribbon for Printers,Nylon,Black
Color
Black
For Use With
OkiĀ® Microline 172, 180, 182, 182 Plus, 182T, 183, 184 Plus, 184T, 186, 192, 192 Plus, 193, 193 Plus, 320, 320T, 321, OkimateĀ® 120; Texas Instruments Omni 800 Models 810, 820, 880, 885
Package Type
OEM
Product Type
Ribbon
Compatibility
Okidata Printers:ML182, ML192, ML320, ML321, ML380, ML390, ML391
Printing Type
Dot Matrix
Device Types
Printer
Material
Nylon
Photo Identification Key
130

Description

Ink Ribbon for Printers,Nylon,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.