Ribbon Cartridge, Black, Remanufactured
Mfr # P1857
Zoro # G7473439
product price: $23.59
/eaKey Features
Market Indicator Cartridge No.
GPR24
Printer Series
None
Printer Model
4247
Ink/Toner Color
Black
Cartridge Condition
New
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P1857
Zoro #
G7473439
UPC #
032929418796
Country of Origin
China
Details
Market Indicator Cartridge No.
GPR24
Printer Series
None
Printer Model
4247
Ink/Toner Color
Black
Cartridge Condition
New
Item
Ink Cartridge
Printer Brand
IBM
Max. Page Yield
Not Rated
Color
Black
Remanufactured Cartridge Number
P1857
Compatible OEM Model Number
CF283X
For Use With
IBM 4247, Genicom 3480
Refurbished Product Warranty
1 Year
Compatible Printer Brand
Genicom, IBM
Compatible Printer Series
None
Market Indicator Cartridge Number
1053685
Compatible Printer Model Number
3480, 4247
Product Type
Ink Cartridge
Page Yield - Total
Not Rated
Description
Market Indicator Cartridge No. 1053685, Ink/Toner Color Black, Printer Brand IBM, Printer Series None, Printer Model 4247, Max. Page Yield Not Rated, Remanufactured Cartridge Number P1857, Color Black, Cartridge Condition New, Ink Cartridge, For Use With IBM 4247, Genicom 3480
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.