Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ribbon Cartridge, Black, Remanufactured

  • Mfr # P4030

  • Zoro # G7477587


product price: $8.29
/ea
Sold in multiples of 2 for $16.58

Key Features

Market Indicator Cartridge No.
GPR24
Printer Series
None
Printer Model
FX 890, LQ590
Ink/Toner Color
Black
Cartridge Condition
New
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4030
Zoro #
G7477587
UPC #
032929411452
Country of Origin
China

Details

Market Indicator Cartridge No.
GPR24
Printer Series
None
Printer Model
FX 890, LQ590
Ink/Toner Color
Black
Cartridge Condition
New
Item
Ink Cartridge
Printer Brand
Epson
Max. Page Yield
Not Rated
Color
Black
Remanufactured Cartridge Number
P4030
For Use With
Epson FX 890, LQ 590
Compatible OEM Model Number
S015329, T5715NB, S015337
Refurbished Product Warranty
1 Year
Compatible Printer Brand
Epson
Compatible Printer Model Number
FX 890, LQ-590
Page Yield - Total
Not Rated
Product Type
Ink Cartridge
Market Indicator Cartridge Number
8753
Compatible Printer Series
FX, LQ

Description

Market Indicator Cartridge No. 8753, Ink/Toner Color Black, Printer Brand Epson, Printer Series None, Printer Model FX 890, LQ590, Max. Page Yield Not Rated, Remanufactured Cartridge Number P4030, Color Black, Cartridge Condition New, Ink Cartridge, For Use With Epson FX 890, LQ 590

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.