Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ribbon Cartridge, Black, Remanufactured

  • Mfr # R1180

  • Zoro # G7475146


product price: $4.19
/ea
Sold in multiples of 3 for $12.57

Key Features

Market Indicator Cartridge No.
IR-40
Printer Series
None
Printer Model
EA 770R, FR-90, IR40
Ink/Toner Color
Black
Cartridge Condition
New
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R1180
Zoro #
G7475146
UPC #
032929611715
Country of Origin
China

Details

Market Indicator Cartridge No.
IR-40
Printer Series
None
Printer Model
EA 770R, FR-90, IR40
Ink/Toner Color
Black
Cartridge Condition
New
Item
Ink Cartridge
Printer Brand
Casio, Seiko, Sharp
Max. Page Yield
Not Rated
Color
Black
Remanufactured Cartridge Number
R1180
For Use With
Casio FR-90, Seiko IR40, Sharp EA 770R
Compatible OEM Model Number
IR-40
Refurbished Product Warranty
1 Year
Compatible Printer Series
EL, ER
Market Indicator Cartridge Number
IR-40
Page Yield - Total
Not Rated
Product Type
Ink Cartridge
Compatible Printer Brand
Canon, Casio, Olivetti, Sharp
Compatible Printer Model Number
01 ER, 700 PD, EL-1192B, P1-DH

Description

Market Indicator Cartridge No. IR-40, Ink/Toner Color Black, Printer Brand Casio, Seiko, Sharp, Printer Series None, Printer Model EA 770R, FR-90, IR40, Max. Page Yield Not Rated, Remanufactured Cartridge Number R1180, Color Black, Cartridge Condition New, Ink Cartridge, For Use With Casio FR-90, Seiko IR40, Sharp EA 770R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.