Ribbon Cartridge, Black, Remanufactured
Mfr # R1420
Zoro # G7477611
product price: $5.39
/eaSold in multiples of 2 for $10.78
Key Features
Market Indicator Cartridge No.
1230
Printer Series
None
Printer Model
KX-R
Ink/Toner Color
Black
Cartridge Condition
New
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R1420
Zoro #
G7477611
UPC #
032929613160
Country of Origin
China
Details
Market Indicator Cartridge No.
1230
Printer Series
None
Printer Model
KX-R
Ink/Toner Color
Black
Cartridge Condition
New
Item
Typewriter Ribbon Cartridge
Printer Brand
Panasonic
Max. Page Yield
Not Rated
Color
Black
Remanufactured Cartridge Number
R1420
For Use With
Brother AX Series, Panasonic KX-R
Compatible OEM Model Number
1230, T333COB, 1030
Refurbished Product Warranty
1 Year
Page Yield - Total
Not Rated
Compatible Printer Series
KX-R
Compatible Printer Model Number
1230
Product Type
Typewriter Ribbon Cartridge
Market Indicator Cartridge Number
1230
Compatible Printer Brand
Panasonic
Description
Market Indicator Cartridge No. 1230, Ink/Toner Color Black, Printer Brand Panasonic, Printer Series None, Printer Model KX-R, Max. Page Yield Not Rated, Remanufactured Cartridge Number R1420, Color Black, Cartridge Condition New, Typewriter Ribbon Cartridge, For Use With Brother AX Series, Panasonic KX-R
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.