Ribbon Cartridge, Black, Remanufactured
Mfr # R4050
Zoro # G7481735
product price: $5.69
/eaSold in multiples of 2 for $11.38
Key Features
Market Indicator Cartridge No.
GPR24
Printer Series
None
Printer Model
200, 400, 850, Actionprinter 3000, Actionprinter 4000, Actionprinter 5000, LQ500, LQ800, MX70, MX80
Ink/Toner Color
Black
Cartridge Condition
New
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R4050
Zoro #
G7481735
UPC #
032929610701
Country of Origin
China
Details
Market Indicator Cartridge No.
GPR24
Printer Series
None
Printer Model
200, 400, 850, Actionprinter 3000, Actionprinter 4000, Actionprinter 5000, LQ500, LQ800, MX70, MX80
Ink/Toner Color
Black
Cartridge Condition
New
Item
Ink Cartridge
Printer Brand
Epson
Max. Page Yield
Not Rated
Color
Black
For Use With
Epson LQ800, 200, 400, 850, MX70, MX80, LQ500, Actionprinter 3000, 4000, 5000
Compatible OEM Model Number
7753, T5174NB, 7348005
Remanufactured Cartridge Number
R4050
Refurbished Product Warranty
1 Year
Product Type
Ink Cartridge
Market Indicator Cartridge Number
7753
Compatible Printer Model Number
LQ-500, LQ-800, LQ-850
Page Yield - Total
Not Rated
Compatible Printer Brand
Epson
Compatible Printer Series
LQ
Description
Market Indicator Cartridge No. 7753, Ink/Toner Color Black, Printer Brand Epson, Printer Series None, Printer Model 200, 400, 850, Actionprinter 3000, Actionprinter 4000, Actionprinter 5000, LQ500, LQ800, MX70, MX80, Max. Page Yield Not Rated, Remanufactured Cartridge Number R4050, Color Black, Cartridge Condition New, Ink Cartridge, For Use With Epson LQ800, 200, 400, 850, MX70, MX80, LQ500, Actionprinter 3000, 4000, 5000
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.