Ribbon Cartridge, Black, Remanufactured
Mfr # R4400
Zoro # G7475511
product price: $5.19
/eaSold in multiples of 2 for $10.38
Key Features
Market Indicator Cartridge No.
DL30L-9001-0401/402
Printer Series
None
Printer Model
2300, 2400, 3400, 3600, DL3300, DPMG9, DX-2200
Ink/Toner Color
Black
Cartridge Condition
New
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R4400
Zoro #
G7475511
UPC #
032929610619
Country of Origin
China
Details
Market Indicator Cartridge No.
DL30L-9001-0401/402
Printer Series
None
Printer Model
2300, 2400, 3400, 3600, DL3300, DPMG9, DX-2200
Ink/Toner Color
Black
Cartridge Condition
New
Item
Ink Cartridge
Printer Brand
Fujitsu
Max. Page Yield
Not Rated
Color
Black
Compatible OEM Model Number
DL30L-9001-0401/402, T5314NB
For Use With
Fujitsu DPMGA DL3300, 3400, 3600, DX2200, 2300, 2400, DPMG9
Remanufactured Cartridge Number
R4400
Refurbished Product Warranty
1 Year
Compatible Printer Brand
Fujitsu
Compatible Printer Series
None
Market Indicator Cartridge Number
402, DL30L-9001-0401
Page Yield - Total
Not Rated
Product Type
Ink Cartridge
Compatible Printer Model Number
DL3300/DL3400/DL3600/DX2200/DX2300/DX2400/DPMG9
Description
Market Indicator Cartridge No. DL30L-9001-0401/402, Ink/Toner Color Black, Printer Brand Fujitsu, Printer Series None, Printer Model 2300, 2400, 3400, 3600, DL3300, DPMG9, DX-2200, Max. Page Yield Not Rated, Remanufactured Cartridge Number R4400, Color Black, Cartridge Condition New, Ink Cartridge, For Use With Fujitsu DPMGA DL3300, 3400, 3600, DX2200, 2300, 2400, DPMG9
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.