Zoro Homepage

Ribbon Cartridge, Black, Remanufactured

  • Mfr # R60702

  • Zoro # G7481559


product price: $8.29
/ea
Sold in multiples of 2 for $16.58

Key Features

Market Indicator Cartridge No.
GPR24
Printer Series
None
Printer Model
590, 591
Ink/Toner Color
Black
Cartridge Condition
New
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R60702
Zoro #
G7481559
UPC #
032929610145
Country of Origin
China

Details

Market Indicator Cartridge No.
GPR24
Printer Series
None
Printer Model
590, 591
Ink/Toner Color
Black
Cartridge Condition
New
Item
Ink Cartridge
Printer Brand
Okidata
Max. Page Yield
Not Rated
Color
Black
Compatible OEM Model Number
CF283X
For Use With
Okidata 590, 591
Remanufactured Cartridge Number
R60702
Refurbished Product Warranty
1 Year
Compatible Printer Brand
Okidata
Compatible Printer Model Number
ML-590, ML-590 Plus, ML-591 Plus, ML-591M
Product Type
Ink Cartridge
Page Yield - Total
Not Rated
Compatible Printer Series
ML
Market Indicator Cartridge Number
52106001

Description

Market Indicator Cartridge No. 52106001, Ink/Toner Color Black, Printer Brand Okidata, Printer Series None, Printer Model 590, 591, Max. Page Yield Not Rated, Remanufactured Cartridge Number R60702, Color Black, Cartridge Condition New, Ink Cartridge, For Use With Okidata 590, 591

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.