Zoro Homepage

Ribbon Cartridge, Black, Remanufactured

  • Mfr # R6450

  • Zoro # G7480761


product price: $4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

Market Indicator Cartridge No.
KX-P160
Printer Series
None
Printer Model
2035, 2135, KXP2130
Ink/Toner Color
Black
Cartridge Condition
New
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R6450
Zoro #
G7480761
UPC #
032929610794
Country of Origin
China

Details

Market Indicator Cartridge No.
KX-P160
Printer Series
None
Printer Model
2035, 2135, KXP2130
Ink/Toner Color
Black
Cartridge Condition
New
Item
Ink Cartridge
Printer Brand
Panasonic
Max. Page Yield
Not Rated
Color
Black
Compatible OEM Model Number
KX-P160
For Use With
Panasonic KXP2130, 2135, 2035
Remanufactured Cartridge Number
R6450
Refurbished Product Warranty
1 Year
Compatible Printer Model Number
KX-P2130, KX-P2135
Page Yield - Total
Not Rated
Compatible Printer Brand
Panasonic
Compatible Printer Series
KX
Product Type
Ink Cartridge
Market Indicator Cartridge Number
KX-P160

Description

Market Indicator Cartridge No. KX-P160, Ink/Toner Color Black, Printer Brand Panasonic, Printer Series None, Printer Model 2035, 2135, KXP2130, Max. Page Yield Not Rated, Remanufactured Cartridge Number R6450, Color Black, Cartridge Condition New, Ink Cartridge, For Use With Panasonic KXP2130, 2135, 2035

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.