Ribbon Cartridge, Purple, Remanufactured
Mfr # R2856
Zoro # G7475837
product price: $6.89
/eaSold in multiples of 2 for $13.78
Key Features
Market Indicator Cartridge No.
MP300
Printer Series
None
Printer Model
MP300, SP300
Ink/Toner Color
Purple
Cartridge Condition
New
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R2856
Zoro #
G7475837
UPC #
032929611432
Country of Origin
China
Details
Market Indicator Cartridge No.
MP300
Printer Series
None
Printer Model
MP300, SP300
Ink/Toner Color
Purple
Cartridge Condition
New
Item
Ink Cartridge
Printer Brand
Star Micronics
Max. Page Yield
Not Rated
Color
Purple
For Use With
Star Micronics MP300, SP300
Remanufactured Cartridge Number
MP300
Compatible OEM Model Number
E246NTP, RC300P
Refurbished Product Warranty
1 Year
Compatible Printer Brand
Citizen
Compatible Printer Model Number
1053810, 17284, 80981610, Citizen MP300 Dataproducts 17284/E2840 IBM 1053810 Star Micronics 80981610, E2840, MP300
Page Yield - Total
Not Rated
Compatible Printer Series
MP, SP
Market Indicator Cartridge Number
MP300
Product Type
Ink Cartridge
Description
Market Indicator Cartridge No. MP300, Ink/Toner Color Purple, Printer Brand Star Micronics, Printer Series None, Printer Model MP300, SP300, Max. Page Yield Not Rated, Remanufactured Cartridge Number MP300, Color Purple, Cartridge Condition New, Ink Cartridge, For Use With Star Micronics MP300, SP300
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.