Pistol Safe, Keyed Lock, 14 lbs, Up to 2 Pistols

  • Mfr # WMC-1-059511-WS25

  • Zoro # G705733323


product price: $447.99
/ea
Free Shipping & Returns

Key Features

Net Weight
14 lbs
Lock Style
Keyed Lock
Outside Width
9.5 in
Outside Height
5 in
Outside Depth
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WMC-1-059511-WS25
Zoro #
G705733323
UPC #
-
Country of Origin
United States

Dimensions

Outside Width
9.5 in
Outside Height
5 in
Outside Depth
11 in
Inside Depth
10 in
Inside Height
4.5 in
Inside Width
9 in

Details

Net Weight
14 lbs
Lock Style
Keyed Lock
Holds
Up to 2 Pistols
Material
Steel
Item
Pistol Safe
Features
Mounts to a wall to secure the locker. Includes a foam insert to protect items stored inside.
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.