36" W Locking File Cabinet, Ivory, Legal
Mfr # SN26LG5
Zoro # G0705052
product price: $1,786.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
File Size
Legal
Height
66-1/2"
Width
36"
Series
200 Series
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SN26LG5
Zoro #
G0705052
UPC #
-
Country of Origin
United States
Dimensions
File Size
Legal
Height
66-1/2"
Width
36"
Details
Color
Ivory
Series
200 Series
Item
Locking File Cabinet
Assembled/Unassembled
Assembled
Number of Shelves
5
Description
Locking File Cabinet,H5,Legal 200,Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.