Zoro Homepage

36" W Locking File Cabinet, Ivory, Legal

  • Mfr # SN36LG6

  • Zoro # G0705378


product price: $1,501.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Color
Ivory
File Size
Legal
Height
78-1/2"
Width
36"
Series
300 Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN36LG6
Zoro #
G0705378
UPC #
-
Country of Origin
United States

Dimensions

File Size
Legal
Height
78-1/2"
Width
36"

Details

Color
Ivory
Series
300 Series
Item
Locking File Cabinet
Number of Shelves
6
Assembled/Unassembled
Assembled

Description

Locking File Cabinet,6H,Legal 300,Ivory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.