Shop DATUM STORAGE

Fold-Up Desk Wall Mount Desk, Economy, Gray Mist, 3-3/8" D X 16-3/8" H, 20" W X Gray Mist

  • Mfr # WW-103

  • Zoro # G0710521


product price:  $232.99
/ea
Free Shipping & Returns

Key Features

Type
Fold-Up Desk
Overall Width
20"
Overall Depth
3-3/8"
Overall Height
16-3/8"
Color
Gray Mist
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WW-103
Zoro #
G0710521
UPC #
679132004080
Country of Origin
United States

Dimensions

Overall Width
20"
Overall Depth
3-3/8"
Overall Height
16-3/8"
Width
20"
Height
16-3/8"

Details

Type
Fold-Up Desk
Item
Wall Mount Desk,Economy,Gray Mist
Color
Gray Mist
Material
Heavy Duty Steel, Front: Laminate, Side: Wood
Series
WallWrite

Description

Wall Mount Desk,Economy,Gray Mist

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.