Shop DATUM STORAGE
See all product information
Fold-Up Desk Wall Mount Desk, Nonlocking, Bone White, 3-3/8" D X 16-3/8" H, 20" W X White
Mfr # WW-101
Zoro # G0710101
product price:Â $229.99
/ea
Free Shipping & Returns
Key Features
Type
Fold-Up Desk
Overall Width
20"
Overall Depth
3-3/8"
Overall Height
16-3/8"
Color
White
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WW-101
Zoro #
G0710101
UPC #
679132000013
Country of Origin
United States
Dimensions
Overall Width
20"
Overall Depth
3-3/8"
Overall Height
16-3/8"
Height
16-3/8"
Width
20"
Details
Type
Fold-Up Desk
Item
Wall Mount Desk,Nonlocking,Bone White
Color
White
Material
Heavy Duty Steel, Front: Laminate, Side: Wood
Series
WallWrite
Description
Wall Mount Desk,Nonlocking,Bone White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.