Fold-Up Desk Wall Mount Desk, Nonlocking, Ivory, 3-3/8" D X 16-3/8" H, 20" W X Ivory
Mfr # WW-101
Zoro # G0710287
product price: $166.99
/ea
Free Shipping & Returns
Key Features
Type
Fold-Up Desk
Overall Width
20"
Overall Depth
3-3/8"
Overall Height
16-3/8"
Color
Ivory
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WW-101
Zoro #
G0710287
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
20"
Overall Depth
3-3/8"
Overall Height
16-3/8"
Width
20"
Height
16-3/8"
Details
Type
Fold-Up Desk
Item
Wall Mount Desk,Nonlocking,Ivory
Color
Ivory
Material
Heavy Duty Steel, Front: Laminate, Side: Wood
Series
WallWrite
Description
Wall Mount Desk,Nonlocking,Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.