Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wallwrite Fold-up Desk, Non-Locking, 20W x 3-3/8D x 16-3/8H, Black

  • Mfr # WW-101-T25

  • Zoro # G908653572


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Overall Width
20 in
Overall Height
16-3/8 in
Overall Depth
3/3/2008
Color
Black
Assembly
Assembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WW-101-T25
Zoro #
G908653572
UPC #
679132000020
Country of Origin
United States

Dimensions

Overall Width
20 in
Overall Height
16-3/8 in
Overall Depth
3/3/2008

Details

Item
Wall Mounted Fold Down
Color
Black
Assembly
Assembled
Material
Steel

Description

Wall mount desk conveniently folds away when not in use to provide optimal work space. Wall mount shop desk provides a work surface where you need it.
  • Ideal for loading docks, warehouses, factory floors, supply rooms and shipping & receiving areas.
  • Folding shop desk mounts to wall at desired work height to accommodate stand-up or sit-down work positions.
  • Made of durable steel with a scratch resistant powder coat finish.
  • Full width handle lowers desk to provide a convenient 13D work surface.
  • Interior features a convenient pen storage compartment for pens, small tools and other supplies.
  • Also includes a storage bin for charts, folders and other literature.
  • Magnetic closure keeps door in place.
  • Measures 20W x 3-3/8D x 16-3/8H.
  • Hardware included.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.