Zoro Homepage

0.5 in. Ring Binder - Red

  • Mfr # DA511763

  • Zoro # G803678816


product price: $27.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA511763
Zoro #
G803678816
UPC #
747216978463
Country of Origin
China

Description

Features
  • Clear overlay displays customized label for personalized design
  • Interior pockets keep loose files and papers easily accessible
  • 1/2" back-mounted rings secure up to 125 sheets of paper
  • Perfect for projects, training manuals, reports
Specifications
  • Color: Red
  • Size: 0.5 "
  • Weight: 0.78 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.