Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 in. Ring Binder - Navy Blue

  • Mfr # DA529785

  • Zoro # G103678769


product price: $24.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA529785
Zoro #
G103678769
UPC #
747216978524
Country of Origin
China

Description

Features
  • Slanted D-rings increase sheet capacity and allow lay-flat visibility
  • Clear overlay displays customized label for personalized design
  • 1" back-mounted rings secure up to 240 sheets of paper
  • Perfect for projects, training manuals, reports
Specifications
  • Color: Navy Blue
  • Size: 1 "
  • Weight: 1.02 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.