Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.5 in. dia. Standard Book Rings; Silver - Bundle of 500

  • Mfr # DA1646502

  • Zoro # G903678907


product price: $72.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA1646502
Zoro #
G903678907
UPC #
752516069803
Country of Origin
China

Description

Book rings are great for variety of uses such as loose-leaf, memo filing, key rings and sample holders. Design features a bright nickel-plated finish. Standard sizes are precisely made to ensure simple opening and firm closure.

Features
  • Versatile tools for office, classroom or home
  • Not just for creating classroom books or laminated instruction manuals
  • Hang sheet protectors for easy change-outs or charts for easy access
  • Easy to open; reliable closure
  • Sturdy, metal construction
  • Bundle of 500
Specifications
  • Product Type: Book Ring
  • Application and Usage: Loose-leaf,Memo Filing,Key Ring,Sample Holder,
  • Color: Silver
  • Material: Nickel Plated
  • Diameter: 1.5"
  • Assembly Required: No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.