Zoro Homepage

1.5 in. Ring Binder - Burgundy

  • Mfr # DA686950

  • Zoro # G603679037


product price: $29.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA686950
Zoro #
G603679037
UPC #
747216978616
Country of Origin
China

Description

Features
  • Slanted D-rings increase sheet capacity and allow lay-flat visibility
  • Label holder on spine provides quick reference when stored on shelf
  • 1-1/2" back-mounted rings secure up to 375 sheets of paper
  • Perfect for projects, training manuals, reports
Specifications
  • Color: Burgundy
  • Size: 1.5 "
  • Weight: 1.14 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.