This item is Discontinued.

Davenport 3 in. Ring Binder - Navy Blue DA518055

This item is Discontinued.

Davenport

3 in. Ring Binder - Navy Blue (Discontinued)

Mfr # DA518055
Zoro # G603678733
UPC # 747216978555
Country of Origin China
Category Binders
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DA518055
Zoro #
G603678733
UPC #
747216978555
Country of Origin
China

Description

Features
  • Slanted D-rings increase sheet capacity and allow lay-flat visibility
  • Clear overlay displays customized label for personalized design
  • 3" back-mounted rings secure up to 240 sheets of paper
  • Perfect for projects, training manuals, reports
Specifications
  • Color: Navy Blue
  • Size: 3 "
  • Weight: 1.78 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.