Zoro Homepage

36in. X 9in. Aluminum Sprayshield

  • Mfr # DA82771

  • Zoro # G204149427


product price: $46.79
/ea

Key Features

Color
Aluminum
Application Method
Spray
Paint Color Family
Metallics
Color Family
Metallics
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA82771
Zoro #
G204149427
UPC #
654204340297
Country of Origin
China

Details

Color
Aluminum
Item
Spray Paint
Application Method
Spray
Paint Color Family
Metallics
Color Family
Metallics

Description

  • Aluminum spray shield
  • Adjustable angle
  • Acme threaded pole for extension pole
  • Includes 18" threaded pole
  • 36" x 9"
  • Length: 39.25
  • Width: 5.25
  • Height: 11
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.