Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antimicrobial Presentation View Binders 1in Capacity Turquoise 2 Pack

  • Mfr # DA1538667

  • Zoro # G803747413


product price: $28.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA1538667
Zoro #
G803747413
UPC #
780997250908
Country of Origin
China

Description

Organize papers with ease. Clear overlay on front back and spine for customization. Rings mounted on back lid so pages lie flat. Two clear inside pockets.
  • Maximum Capacity Range: 1".
  • Sheet Capacity: 200.
  • Color: Turquoise.
  • Binder Sheet Size: 11 x 8-1/2.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.