Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Business Envelopes- 24 lb.- No. 6- 3-.63in.x6-.50in.- WE

  • Mfr # DA528751

  • Zoro # G704030966


product price: $58.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA528751
Zoro #
G704030966
UPC #
747216961434
Country of Origin
China

Description

Business envelopes offer a contemporary-style fully gummed flaps and sturdy 24 lb. White Wove paper. Envelopes open along the top of the long end.
  • Country of Origin: US.
  • Mailer/Envelope Size: 6 3.60" W x 6.50" L.
  • Closure: Gummed Open Top.
  • Mailer/Envelope Weight: 24 lb.
  • Color: White.
  • Material: Wove.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.