Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clasp Envelopes- 28 lb.- 6in.x9in.- Brown Kraft

  • Mfr # DA789317

  • Zoro # G303954502


product price: $34.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA789317
Zoro #
G303954502
UPC #
753153310075
Country of Origin
China

Description

Heavy-duty clasp envelopes feature an open-end style reinforced clasps and deep gumming on flaps for a secure seal. Metal clasp with rounded edges is plated for rust-resistance. Large flap and superior gumming secure documents inside. 28 lb.
  • Mailer/Envelope Size: 6" Width x 9" Length.
  • Reinforced Clasp.
  • Rust Resistant - Clasp.
  • Color: Brown.
  • Material: Kraft.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.