This item is Discontinued.

Davenport Classic Collection Ring Binder Portfolio  8-1/2 x 11  1in Cap  Burgundy DA41112

This item is Discontinued.

Davenport

Classic Collection Ring Binder Portfolio 8-1/2 x 11 1in Cap Burgundy (Discontinued)

Mfr # DA41112
Zoro # G003747473
UPC # 654204056211
Country of Origin China
Category Binders
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DA41112
Zoro #
G003747473
UPC #
654204056211
Country of Origin
China

Description

Curved smooth spine with concealed rivets and leather-like vinyl cover with handcrafted sewn edges provide the professional appearance you are looking for. Brass-plated metal rings and corners are perfect accents to this binder. Two inside pockets add additional storage for loose documents.
  • Maximum Capacity Range: 1".
  • Sheet Capacity: 200.
  • Color: Burgundy.
  • Binder Sheet Size: 11 x 8-1/2.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.