Zoro Homepage

Classification Folders- w- Fstnrs- 1 Dvdr- Letter- GN

  • Mfr # DA517444

  • Zoro # G003703516


product price: $65.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA517444
Zoro #
G003703516
UPC #
747216961793
Country of Origin
China

Description

Use classification folders to subdivide or organize documents. Folders contain 30 percent post-consumer material.
  • Dividers: 1.
  • Fastener: 2" Capacity Front and Back - Panels.
  • Sheet Size: 8.50" x 11".
  • Point Size: 25 pt. Folder.
  • Grip Type: Fastener.
  • Sheet Standard: Letter.
  • Color: Green.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.