Shop DAVENPORT CUSTOM COATINGS
See all product information
Create Account
2" High Temp Masking Tape, 2 in W x 6 in L, Green
- Mfr # HTMT2.0
- Zoro # G416346881
product price:Â
$
17.35
/ea
Key Features
Tape Color
Green
Tape Length
6 in
Tape Width
2 in
Material
Tape
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HTMT2.0
- Zoro #
- G416346881
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tape Length
- 6 in
- Tape Width
- 2 in
Details
- Item
- 2" High Temp Masking Tape
- Tape Color
- Green
- Material
- Tape
Description
- 2" X 72 Yards (216 Ft)
- Great For Powder Coating
- Handles Temps Up To 450F With Little To No Residue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.