Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4X4X7 SPRAY BOOTH

  • Mfr # 447SB

  • Zoro # G016348650


product price: $3,070.99
/ea
Item requires special delivery charges. A $355.00 per item surcharge will be applied.

Key Features

Overall Height
90 in
For Use With
Spray Booths
Color
Silver
Fixture Voltage
110V
Nominal Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447SB
Zoro #
G016348650
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
90 in
Nominal Length
60 in
Overall Width
74 in

Details

For Use With
Spray Booths
Color
Silver
Fixture Voltage
110V
Application Method
Spray Booths
Item
4X4X7 Spray Booth

Description

  • Ships Fully Assembled
  • Ready To Plug In And Use
  • Easily Cleanable Pre-Filter
  • Secondary Hepa Style V-Bank Filter
  • No Need To Vent Outdoors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.