
4X4X8 SPRAY BOOTH
Mfr # 448SB
Zoro # G816348652
product price: $3,203.99
/ea
Item requires special delivery charges. A $375.00 per item surcharge will be applied.
Key Features
Fixture Voltage
110V
Overall Width
74 in
Color
Silver
Overall Height
96 in
For Use With
Spray Booths
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
448SB
Zoro #
G816348652
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
74 in
Overall Height
96 in
Nominal Length
62 in
Details
Fixture Voltage
110V
Item
4X4X8 Spray Booth
Color
Silver
For Use With
Spray Booths
Application Method
Spray Booths
Description
- Ships Fully Assembled
- Ready To Plug In And Use
- Easily Cleanable Pre-Filter
- Secondary Hepa Style V-Bank Filter
- No Need To Vent Outdoors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.