
5X5X8 SPRAY BOOTH
Mfr # 558SB
Zoro # G416348649
product price: $3,871.99
/eaKey Features
Nominal Length
86 in
Overall Height
96 in
For Use With
Spray Booths
Overall Width
98 in
Application Method
Spray Booths
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
558SB
Zoro #
G416348649
UPC #
-
Country of Origin
United States
Dimensions
Nominal Length
86 in
Overall Height
96 in
Overall Width
98 in
Details
For Use With
Spray Booths
Item
5X5X8 Spray Booth
Application Method
Spray Booths
Color
Silver
Fixture Voltage
110V
Description
- Ships Fully Assembled
- Ready To Plug In And Use
- Easily Cleanable Pre-Filter
- Secondary Hepa Style V-Bank Filter
- No Need To Vent Outdoors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.