
8X8X20 SPRAY BOOTH
Mfr # 8820SB
Zoro # G016348643
product price: $12,282.99
/eaKey Features
Nominal Length
84 in
Color
Silver
Overall Width
136 in
Overall Height
84 in
Application Method
Spray Booths
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8820SB
Zoro #
G016348643
UPC #
-
Country of Origin
United States
Dimensions
Nominal Length
84 in
Overall Width
136 in
Overall Height
84 in
Details
Color
Silver
Application Method
Spray Booths
Item
8X8X20 Spray Booth
Fixture Voltage
110V
For Use With
Spray Booths
Description
- Ships Fully Assembled
- Ready To Plug In And Use
- Easily Cleanable Pre-Filter
- Secondary Hepa Style V-Bank Filter
- No Need To Vent Outdoors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.